4 in. Inside Caulk Plastic Floor Drain
Fat Max™ 4 in. Inside Caulk Plastic Floor Drain
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acid-resistant coating
- Perfect for high heat discharge applications
- Low profile design with anchor flange for a clean appearance and a solid installation
Specifications
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Fat Max™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Construction:
- Non-Membrane
- Drain Base Height:
- 6-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Cast Iron
- Drain Opening:
- 3 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- Grate Diameter:
- 9 in
- Grate Shape:
- Round
- Height:
- 6-3/8 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS, PVC
- NSF Certified:
- No
- Outlet Type:
- Inside Caulk