4 in. Large Capacity Floor Drain

You last purchased this on
 
Sioux Chief

FatMax™ 860 Series 4 in. Large Capacity Floor Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

FatMax™ 860 Series 4 in. Large Capacity Floor Drain

  • Fast #
  • Part #S8604P2W
  • Item #4825615
  • Manufacturer Part #860-4P2W
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 9" diameter grate
  • Made in the USA
  • Low profile design with anchor flange
  • Low profile design with anchor flange for a solid installation
  • ABS or PVC solvent weld connection
  • Requires Certification

Specifications

Application:
Commercial, Drainage Systems
CARB OTC LEED Compliant:
No
Collection:
FatMax™ 860 Series
Drain Location:
Center
End Connection 1:
Hub
End Connections:
Hub
Fits Pipe Size:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic, Stainless Steel, Cast Iron, Nickel Bronze
Material Type:
ABS, PVC
Sink Bowl Size:
9 in x 9 in x 4-1/2 in
Sink Depth:
6-3/4 in
Sink Material:
PVC
Sink Size, Overall:
12 in x 12 in