Sioux Chief

FatMax™ 4 in. No Hub Cast Iron Floor Drain

Part #S86024I  |  Manufacturer Part #860-24I

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Acid-resistant coating
  • Perfect for high heat discharge applications

Documents

Specifications

Adjustable: No

Collection: FatMax™

Construction: Non-Membrane

Drain Base Height: 6-3/4 in

Drain Base Material: Cast Iron

Drain Grate Material: Cast Iron

Fits Pipe Size: 4 in

Grate Diameter: 9-1/4 in

Grate Shape: Round

IAPMO Listed: Yes

Outlet Type: No Hub