4 in. PVC Round Floor Sink and Ring and Strainer in White
FatMax™ 860 Series 4 in. PVC Round Floor Sink and Ring and Strainer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clamping collar available for above-grade installations
- Handles water temperatures up to 180°F
- Tough, impact resistant PVC design with anchor flange for a clean appearance and a solid installation
- Prop 65 WARNING
Specifications
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- FatMax™ 860 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 4 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Shape:
- Round
- Sink Material:
- PVC
- Sink Size, Overall:
- 12 in x 12 in