Plastic 4 in. Floor Sink in White (Less Strainer)
FatMax™ 860 Series Plastic 4 in. Floor Sink in White (Less Strainer)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clamping collar available for above-grade installations
- Handles water temperatures up to 180°F
- Tough, impact resistant PVC design with anchor flange for a clean appearance and a solid installation
Documents
Specifications
- Application:
- Commercial, Drainage Systems
- Collection:
- FatMax™ 860 Series
- Color Finish Category:
- Whites
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 4 in
- Shape:
- Round
- Sink Bowl Size:
- 9 in x 9 in x 4-1/2 in
- Sink Depth:
- 6-3/4 in
- Sink Material:
- PVC
- Sink Size, Overall:
- 12 in x 12 in