PVC Round Floor Sink in White
FatMax™ 860 Series PVC Round Floor Sink in White
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low profile design with anchor flange
- Made in the USA
- White PVC body
- Handles water temperatures up to 180°F
- Clamping collar available for above-grade installations
- Tough, impact resistant PVC design with anchor flange for a clean appearance and a solid installation
Specifications
- Application:
- Commercial, Drainage Systems
- CARB OTC LEED Compliant:
- No
- Collection:
- FatMax™ 860 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel, Cast Iron, Nickel Bronze
- Material Type:
- ABS, PVC
- Shape:
- Round
- Sink Bowl Size:
- 9 in x 9 in x 4-1/2 in
- Sink Depth:
- 6-3/4 in
- Sink Material:
- PVC
- Sink Size, Overall:
- 12 in x 12 in