Stainless Steel Mesh Debris Screen
Stainless Steel Mesh Debris Screen
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 540-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removable for easy cleaning and maintenance
- Stainless steel lift handle for strainer
- Completely covers the bottom or sump area and prevents debris from entering the drain line
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Component Type:
- Debris Basket
- Material:
- Stainless Steel
- Trim Ring:
- No