3 in. Hub Plastic Cleanout
Finish Line™ 3 in. Hub Plastic Cleanout
Frequently Purchased Together
Product Details
- Coring sleeve, head adapter, and coring plug
- Withstands light foot traffic
- Adjustable after the pour
Specifications
- ASME:
- ASME A112.36.2M
- ASTM:
- ASTM D-2661
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Finish Line™
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 3 in
- Material:
- Brass, Plastic
- Material Type:
- Polypropylene
- Outlet Type:
- Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout