3 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

Finish Line™ 3 in. Inside Caulk Plastic Floor Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Finish Line™ 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8333PNR
  • Item #3075551
  • Manufacturer Part #833-3PNR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • PVC base adapter, ABS clamping collar, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Patented design is adjustable both before and AFTER the concrete pour
  • Requires Certification

Specifications

Collection:
Finish Line™
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
Drain Opening:
3 in
End Connection 1:
Hub
End Connections:
Hub
Fits Pipe Size:
3 in
Grate Diameter:
5-1/2 in
Grate Shape:
Round
Material:
Plastic
Outlet Type:
Inside Caulk
Width:
6-1/2 in