4 in. No Hub Ductile Iron Cleanout
Finish Line™ 4 in. No Hub Ductile Iron Cleanout
Frequently Purchased Together
Product Details
- Ductile iron base adapter with polypro cleanout plug, ductile iron coring sleeve, head adapter. Poly coring plug
- Medium-duty cleanout cover for use in pedestrian traffic areas
- Patented design is adjustable both before and after the concrete pour
- Adjustable after The Pour
- Nickel-bronze covers for use in pedestrian areas. Ductile iron covers for use in heavy duty applications
Specifications
- ASME:
- ASME A112.36.2M 2002
- Adjustable:
- Yes
- Application:
- Residential
- Collection:
- Finish Line™
- Color Finish Category:
- Bronze Tones
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 6-1/2 in
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Ductile Iron
- Fits Pipe Size:
- 4 in
- Material:
- Brass, Plastic
- Material Type:
- Polypropylene
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout