6 in. No Hub Ductile Iron Cleanout
Finish Line™ 6 in. No Hub Ductile Iron Cleanout
Frequently Purchased Together
Product Details
- Coring sleeve, head adapter, and coring plug
- Withstands light foot traffic
- Adjustable after the pour
Specifications
- ASME:
- ASME A112.36.2M
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Finish Line™
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 5-3/8 in
- Drain Base Material:
- Ductile Iron
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 6 in
- IAPMO Listed -:
- Yes
- Material:
- Nickel Bronze
- Outlet Type:
- No Hub
- Plug Diameter:
- 6-1/2 in
- Plug Included:
- No