Sioux Chief

FinishLine™ 2 in. No Hub Cast Iron Floor Drain Assembly with 7 in. Square Nickel Bronze Grate and Ring and Strainer

Part #S83322DNQ  |  Manufacturer Part #833-22DNQ

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Cast iron base adapter, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

CARB OTC LEED Compliant: No

Collection: FinishLine™

Diameter: 8-1/2 in

Drain Base Height: 4 in

Drain Base Material: Cast Iron

Drain Grate Material: Bronze/Brass

Drain Opening: 2 in

End Connection 1: No Hub

End Connections: No Hub

Fits Pipe Size: 2 in

Grate Shape: Square

Height: 8-1/4 in

IAPMO Listed: No

Material: [Nickel Bronze, Stainless Steel, Ductile Iron, Cast Iron]

Material Type: 301

NSF Certified: No

Outlet Type: No Hub

Product Type: Assembly

Trap Primer Connection: Yes

UL Listed: No

Width: 7 in