2 in. No-Hub Ductile Iron and Nickel Bronze Adjustable Flashing Floor Drain
2 in. No-Hub Ductile Iron and Nickel Bronze Adjustable Flashing Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast iron base adapter, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
- Vandal-resistant strainer
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Drain Base Height:
- 8-1/4 in
- Drain Base Material:
- Plastic
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 8-1/2 in
- Height:
- 8-1/4 in
- IAPMO Listed -:
- No
- Material:
- Ductile Iron, Nickel Bronze, Plastic
- Material Type:
- Polymer
- NSF Certified:
- No
- Outlet Type:
- No Hub