Sioux Chief

FinishLine™ 3 in. No Hub Cast Iron Floor Drain Assembly with 6-1/2 in. Round Ductile Iron Grate

Part #S83323DIRVE  |  Manufacturer Part #833-23DIRVE

Fits Pipe Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Cast iron base adapter, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Extended Rim
  • Vandal-resistant strainer

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Drainage

CARB OTC LEED Compliant: No

Collection: FinishLine™

Drain Base Height: 4 in

Drain Base Material: Cast Iron

Drain Grate Material: Ductile Iron

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

Fits Pipe Size: 3 in

GSA Approved: No

Grate Diameter: 6-1/2 in

Grate Shape: Round

Height: 8-1/4 in

IAPMO Listed: No

Length: 8-1/2 in

Material: Ductile Iron, Nickel Bronze

NSF Certified: No

Outlet Type: No Hub

Product Type: Assembly

Trap Primer Connection: Yes

UL Listed: No

Width: 8-1/2 in