3 in. No Hub Cast Iron Floor Drain Assembly with Square 304 Stainless Steel Grate
3 in. No Hub Cast Iron Floor Drain Assembly with Square 304 Stainless Steel Grate
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast iron base adapter, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
- Vandal-resistant strainer
Specifications
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 3 in
- Grate Shape:
- Square
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes