3 in. No Hub Ductile Iron Cleanout Assembly with 6-1/2 in. Round Ring and Cover
3 in. No Hub Ductile Iron Cleanout Assembly with 6-1/2 in. Round Ring and Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ductile iron base adapter with polypro cleanout plug, ductile iron coring sleeve, head adapter. Poly coring plug
- Ductile iron cleanout cover for use in heavy-duty areas
- Patented design is adjustable both before and AFTER the concrete pour
- Vandal-resistant cover
Specifications
- Cover Material:
- Ductile Iron
- Cover Shape:
- Round
- Drain Base Height:
- 4-1/2 in
- Drain Base Width:
- 6-1/2 in
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes