Sioux Chief

FinishLine™ 3 in. No Hub Ductile Iron Cleanout Assembly with 6-1/2 in. Round Ring and Cover

Part #S8343DIRV  |  Manufacturer Part #834-3DIRV

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Ductile iron base adapter with polypro cleanout plug, ductile iron coring sleeve, head adapter. Poly coring plug
  • Ductile iron cleanout cover for use in heavy-duty areas
  • Vandal-resistant cover

Specifications

ASME Specifications: ASME A112.36.2M 2002

ASTM Specifications: [ASTM D-2665, ASTM D-2661]

Adjustable: Yes

Application: Heavy Duty

Collection: FinishLine™

Cover Material: Ductile Iron

Cover Shape: Round

Drain Base Height: 4-1/2 in

Drain Base Material: Ductile Iron

Drain Base Width: 6-1/2 in

Fits Pipe Size: 3 in

IAPMO Listed: No

Material: Ductile Iron

Outlet Type: No Hub

Plug Diameter: 3-1/2 in

Product Type: Assembly