3 in. No Hub Ductile Iron Floor Drain
Finish Line™ 3 in. No Hub Ductile Iron Floor Drain
Frequently Purchased Together
Product Details
- Ductile iron base adapter, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
Specifications
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Finish Line™
- Construction:
- Non-Membrane
- Drain Base Material:
- Ductile Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Material:
- Plastic, Ductile Iron, Stainless Steel
- Material Type:
- PVC
- NSF Certified:
- No
- Outlet Type:
- No Hub