3 in. Push Joint Cast Iron Floor Drain Assembly with 6-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer

You last purchased this on
 
Sioux Chief

3 in. Push Joint Cast Iron Floor Drain Assembly with 6-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

3 in. Push Joint Cast Iron Floor Drain Assembly with 6-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer

  • Fast #
  • Part #S83363SR
  • Item #4112106
  • Manufacturer Part #833-63SR
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cast iron base adapter with flexible push-joint gasket, ABS clamping collar, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Patented design is adjustable both before and AFTER the concrete pour
  • Requires Certification

Specifications

Drain Base Material:
Cast Iron
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
3 in
Grate Diameter:
6-1/2 in
Grate Shape:
Round
Outlet Type:
Push On
Trap Primer Connection:
Yes