3 in. Push Joint Ductile Iron Floor Drain Assembly with 6-1/2 in. Round 304 Stainless Steel Grate
3 in. Push Joint Ductile Iron Floor Drain Assembly with 6-1/2 in. Round 304 Stainless Steel Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ductile iron base adapter with flexible push-joint gasket, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
Specifications
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Ductile Iron
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Push On
- Trap Primer Connection:
- Yes