3 in. Push Joint Ductile Iron Schedule 40 Cleanout Assembly with 6-1/2 in. Round Ring and Cover
3 in. Push Joint Ductile Iron Schedule 40 Cleanout Assembly with 6-1/2 in. Round Ring and Cover
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ductile iron base adapter with polypro cleanout plug and flexible push-joint gasket, ductile iron coring sleeve and head adapter. Poly coring plug
- Ductile iron cleanout cover for use in heavy-duty areas
- Patented design is adjustable both before and AFTER the concrete pour
- Vandal-resistant cover
Specifications
- Cover Material:
- Ductile Iron
- Cover Shape:
- Round
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Ductile Iron
- Drain Base Width:
- 6-1/2 in
- Fits Pipe Size:
- 3 in
- Outlet Type:
- Push On
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes