3 x 4 in. Hub ABS Rough-In Floor Drain
3 x 4 in. Hub ABS Rough-In Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ABS base adapter with ABS coring sleeve. Poly coring plug
- Rough-in fixture for use with FinishLine finish fixtures
- Patented design is adjustable both before and AFTER the concrete pour
Specifications
- Drain Base Height:
- 3-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes