3 x 4 in. Hub PVC Cleanout Assembly with 6-5/8 in. Square Stainless Steel Cover
3 x 4 in. Hub PVC Cleanout Assembly with 6-5/8 in. Square Stainless Steel Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC base adapter with polypro cleanout plug, ABS coring sleeve and head adapter. Poly coring plug
- Medium-duty cleanout cover for use in pedestrian traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
Specifications
- Cover Material:
- Stainless Steel
- Cover Material Type:
- 304
- Cover Shape:
- Square
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-5/8 in
- Outlet Type:
- Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes