3 x 4 in. Hub PVC Floor Drain Assembly with 6-1/2 in. Round Nickel Bronze Grate
3 x 4 in. Hub PVC Floor Drain Assembly with 6-1/2 in. Round Nickel Bronze Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC base adapter with ABS coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
- Extended Rim
Specifications
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes