3 in. Hub Plastic Cleanout

You last purchased this on
 
Sioux Chief

Finish Line™ 3 in. Hub Plastic Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Finish Line™ 3 in. Hub Plastic Cleanout

  • Fast #
  • Part #S8343PNQ
  • Item #3270110
  • Manufacturer Part #834-3PNQ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PVC base adapter with polypro cleanout plug, ABS coring sleeve and head adapter. Poly coring plug
  • Medium-duty cleanout cover for use in pedestrian traffic areas
  • Patented design is adjustable both before and AFTER the concrete pour
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M
Adjustable:
Yes
Application:
Commercial, Drainage Systems
CARB OTC LEED Compliant:
No
Collection:
Finish Line™
Cover Material:
Nickel Bronze
Cover Shape:
Square
Drain Base Height:
4-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
End Connection 1:
Hub
End Connections:
Hub
Fits Pipe Size:
3 in
Height:
6-5/8 in
IAPMO Listed -:
Yes
Material:
Brass, Plastic
Material Type:
ABS, High Impact Polymer, Polypropylene
Outlet Type:
Hub
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Product Type:
Cleanout
Width:
6-5/8 in