FinishLine™ 4 in. ABS Floor Drain with Nickel Bronze Round Ring and Strainer

Part #S8324ANR  |  Item #3270278  |  Manufacturer Part #832-4ANR

$ 68.33 EACH

Fits Pipe Size:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Ductile iron base adapter and coring sleeve. Poly coring plug
  • Rough-in fixture for use with FinishLine finish fixtures

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: No

Application: Drainage

CARB OTC LEED Compliant: No

Collection: FinishLine™

Drain Base Height: 6-1/2 in

Drain Base Material: ABS

Fits Pipe Size: 4 in

GSA Approved: No

Height: 6-1/2 in

IAPMO Listed: No

Length: 5-1/2 in

Material: Plastic

Material Type: ABS

NSF Certified: No

Width: 5-1/2 in