Sioux Chief FinishLine™ 4 in. Ductile Iron and Polypropylene Cleanout with Finish Head, Ring and Cover in Nickel Bronze

S8344DHNQ

Manufacturer Part #: 834-4DHNQ

Fits Pipe Size

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Finish cleanout fixture for use with FinishLine Rough-in fixtures
  • Ductile iron head adapter with medium-duty cleanout cover for use in pedestrian traffic areas
  • Vandal-resistant cover

SPECIFICATIONS

Adjustable
Yes
Collection
FinishLine™
Cover Color Finish
Nickel Bronze
Drain Base Height
6-5/8 in
Drain Base Material
Ductile Iron
End Connections
No Hub
Fits Pipe Size
4 in
IAPMO Listed
No
Plug Diameter
No
Width
6-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday