4 in. Hub ABS Cleanout Fixture
4 in. Hub ABS Cleanout Fixture
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ABS head adapter with medium-duty cleanout cover for use in pedestrian traffic areas
- Finish cleanout fixture for use with FinishLine Rough-in fixtures
Specifications
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Square
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 6-5/8 in
- Fits Pipe Size:
- 4 in
- Outlet Type:
- Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes