4 in. Hub ABS Floor Drain Fixture with 6-1/2 in. Round 304 Stainless Steel Grate

You last purchased this on
 
Sioux Chief

4 in. Hub ABS Floor Drain Fixture with 6-1/2 in. Round 304 Stainless Steel Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

4 in. Hub ABS Floor Drain Fixture with 6-1/2 in. Round 304 Stainless Steel Grate

  • Fast #
  • Part #S8324HSRVH
  • Item #7201959
  • Manufacturer Part #832-4HSRVH
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ABS head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
  • Vandal-resistant strainer
  • Finish drain fixture for use with FinishLine Rough-in fixtures
  • Hinged strainer
  • Requires Certification

Specifications

Drain Base Height:
4-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
4 in
Grate Diameter:
6-1/2 in
Grate Shape:
Round
Outlet Type:
Hub
Trap Primer Connection:
Yes