4 in. Hub PVC Cleanout Assembly with 6-1/2 in. Round Nickel Bronze Ring and Strainer

You last purchased this on
 
Sioux Chief

4 in. Hub PVC Cleanout Assembly with 6-1/2 in. Round Nickel Bronze Ring and Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

4 in. Hub PVC Cleanout Assembly with 6-1/2 in. Round Nickel Bronze Ring and Strainer

  • Fast #
  • Part #S8344PNRV
  • Item #4145424
  • Manufacturer Part #834-4PNRV
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PVC base adapter with polypro cleanout plug, ABS coring sleeve and head adapter. Poly coring plug
  • Medium-duty cleanout cover for use in pedestrian traffic areas
  • Patented design is adjustable both before and AFTER the concrete pour
  • Vandal-resistant cover
  • Requires Certification

Specifications

Cover Material:
Nickel Bronze
Cover Shape:
Round
Drain Base Height:
4-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
6-1/2 in
Outlet Type:
Hub
Plug Diameter:
3-1/2 in
Plug Included:
Yes