Sioux Chief

FinishLine™ 4 in. Hub PVC Floor Drain Assembly with 6-1/2 in. Square Nickel Bronze Grate and Ring and Strainer

Part #S8334PNQ  |  Manufacturer Part #833-4PNQ

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • PVC base adapter, ABS clamping collar, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Vandal-resistant strainer

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™

Drain Base Height: 4 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 4 in

Grate Shape: Square

IAPMO Listed: No

Outlet Type: Hub

Product Type: Assembly

Schedule Class: 40

Trap Primer Connection: Yes

UL Listed: No

Width: 6-1/2 in