4 in. Hub PVC Floor Drain Assembly with 7 in. Square 304 Stainless Steel Grate and Ring and Strainer

You last purchased this on
 
Sioux Chief

FinishLine™ 4 in. Hub PVC Floor Drain Assembly with 7 in. Square 304 Stainless Steel Grate and Ring and Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

FinishLine™ 4 in. Hub PVC Floor Drain Assembly with 7 in. Square 304 Stainless Steel Grate and Ring and Strainer

  • Fast #
  • Part #S8324PSR
  • Item #4100503
  • Manufacturer Part #832-4PSR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PVC base adapter with ABS coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Patented design is adjustable both before and AFTER the concrete pour
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
FinishLine™
Drain Base Height:
6-3/4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
4 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel
Grate Diameter:
6-1/2 in
Grate Shape:
Round
Outlet Type:
Hub
Trap Primer Connection:
Yes