4 in. Inside Caulk Plastic Cleanout

You last purchased this on
 
Sioux Chief

Finish Line™ 4 in. Inside Caulk Plastic Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Finish Line™ 4 in. Inside Caulk Plastic Cleanout

  • Fast #
  • Part #S8344HNR
  • Item #3010417
  • Manufacturer Part #834-4HNR
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ABS head adapter with medium-duty cleanout cover for use in pedestrian traffic areas
  • Withstands light foot traffic
  • Finish cleanout fixture for use with FinishLine Rough-in fixtures
  • Requires Certification

Specifications

Collection:
Finish Line™
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Cover Material:
Nickel Bronze
Cover Shape:
Round
Drain Base Height:
4-1/2 in
Drain Base Material:
Plastic
Drain Base Width:
4-5/8 in
Fits Pipe Size:
6-1/2 in
Height:
4-5/8 in
Material:
Plastic
Outlet Type:
Inside Caulk
Plug Included:
No