4 in. No-Hub Adjustable Flashing Drain with Round Nickel Bronze Ring and Strainer
833 Series 4 in. No-Hub Adjustable Flashing Drain with Round Nickel Bronze Ring and Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast iron base adapter, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
- Vandal-resistant strainer
Specifications
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- 833 Series
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Ductile Iron, Nickel Bronze
- NSF Certified:
- No
- Outlet Type:
- No Hub