Sioux Chief

FinishLine™ 4 in. No Hub Ductile Iron Cleanout Assembly with 6-1/2 in. Round Nickel Bronze Ring and Cover

Part #S8344DNRB  |  Manufacturer Part #834-4DNRB

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Ductile iron base adapter with polypro cleanout plug, ductile iron coring sleeve, head adapter. Poly coring plug
  • Medium-duty cleanout cover for use in pedestrian traffic areas

Specifications

ASME Specifications: ASME A112.36.2M

Adjustable: Yes

Application: Foot Traffic

CARB OTC LEED Compliant: No

Collection: FinishLine™

Cover Material: Nickel Bronze

Cover Shape: Round

Diameter: 6-1/2 in

Drain Base Height: 4-1/2 in

Drain Base Material: Ductile Iron

Drain Base Width: 6-1/2 in

End Connection 1: Hub

End Connections: Hub

Fits Pipe Size: 4 in

IAPMO Listed: Yes

Material: Nickel Bronze

Outlet Type: No Hub

Plug Diameter: 3-1/2 in

Product Type: Assembly