4 in. No Hub Ductile Iron Cleanout Assembly with 6-1/2 in. Round Ring and Cover

You last purchased this on
 
Sioux Chief

4 in. No Hub Ductile Iron Cleanout Assembly with 6-1/2 in. Round Ring and Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

4 in. No Hub Ductile Iron Cleanout Assembly with 6-1/2 in. Round Ring and Cover

  • Fast #
  • Part #S8344DIRVB
  • Item #4824972
  • Manufacturer Part #834-4DIRVB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ductile iron base adapter with polypro cleanout plug, ductile iron coring sleeve, head adapter. Poly coring plug
  • Ductile iron cleanout cover for use in heavy-duty areas
  • Patented design is adjustable both before and AFTER the concrete pour
  • Requires Certification

Specifications

Cover Material:
Ductile Iron
Cover Shape:
Round
Drain Base Height:
4-1/2 in
Drain Base Width:
6-1/2 in
Outlet Type:
No Hub
Plug Diameter:
3-1/2 in
Plug Included:
Yes