Sioux Chief

FinishLine™ 4 in. No Hub Ductile Iron Cleanout Fixture with 6-1/2 in. Round Nickel Bronze Cover

Part #S8344DHNRC  |  Manufacturer Part #834-4DHNRC

Fits Pipe Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Finish cleanout fixture for use with FinishLine Rough-in fixtures
  • Ductile iron head adapter with medium-duty cleanout cover for use in pedestrian traffic areas

Specifications

ASME Specifications: ASME A112.36.2M-2002

Adjustable: No

Application: Foot Traffic

CARB OTC LEED Compliant: No

Collection: FinishLine™

Cover Material: Bronze/Brass

Cover Shape: Round

Drain Base Height: 4-1/2 in

Drain Base Material: Ductile Iron

Drain Base Width: 6-1/2 in

End Connection 1: No Hub

End Connections: No Hub

Fits Pipe Size: 4 in

IAPMO Listed: No

Material: Ductile Iron

Outlet Type: No Hub

Plug Diameter: 3-1/2 in

Product Type: Fixture