4 in. No Hub Ductile Iron Cleanout Fixture with 6-5/8 in. Square Stainless Steel Ring and Cover
4 in. No Hub Ductile Iron Cleanout Fixture with 6-5/8 in. Square Stainless Steel Ring and Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ductile iron head adapter with medium-duty cleanout cover for use in pedestrian traffic areas
- Finish cleanout fixture for use with FinishLine Rough-in fixtures
Specifications
- Cover Material:
- Stainless Steel
- Cover Material Type:
- 304
- Cover Shape:
- Square
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Ductile Iron
- Drain Base Width:
- 6-5/8 in
- Fits Pipe Size:
- 4 in
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes