Sioux Chief

FinishLine™ 4 in. No Hub Ductile Iron Floor Drain Assembly with 6-1/2 in. Round Nickel Bronze Grate and Ring and Strainer

Part #S8324DNRB  |  Manufacturer Part #832-4DNRB

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Ductile iron base adapter, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Vandal-resistant strainer

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™

Drain Base Height: 4-1/2 in

Drain Base Material: Ductile Iron

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 4 in

Grate Diameter: 6-1/2 in

Grate Shape: Round

IAPMO Listed: Yes

Outlet Type: No Hub

Product Type: Assembly

Trap Primer Connection: Yes

UL Listed: No