4 in. Push Joint Cast Iron Floor Drain Assembly with 6-1/2 in. Round Ductile Iron Grate
4 in. Push Joint Cast Iron Floor Drain Assembly with 6-1/2 in. Round Ductile Iron Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast iron base adapter with flexible push-joint gasket, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
- Ductile iron ring/strainer for use in heavy-duty traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
Specifications
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Ductile Iron
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Push On
- Trap Primer Connection:
- Yes