Sioux Chief FinishLine™ 6 in. No Hub Ductile Iron Cleanout Fixture with 9 in. Round Stainless Steel Cover

S8346DHSR

Manufacturer Part #: 834-6DHSR

Fits Pipe Size

6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Finish cleanout fixture for use with FinishLine Rough-in fixtures
  • Ductile iron head adapter with medium-duty cleanout cover for use in pedestrian traffic areas

SPECIFICATIONS

ASME Specifications
ASME A112.36.2M 2002
Adjustable
Yes
Application
Medium Duty
Collection
FinishLine™
Drain Base Height
5-3/8 in
Drain Base Material
Ductile Iron
Drain Base Width
9 in
Fits Pipe Size
6 in
IAPMO Listed
No
Material
Ductile Iron
Outlet Type
No Hub
Plug Diameter
6 in
Product Type
Fixture

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday