Sioux Chief

FinishLine™ 832 Series 3 in. No Hub Ductile Iron Floor Drain Assembly with 7 in. Square 304 Stainless Steel Grate and Ring and Strainer

Part #S8323DSQ  |  Manufacturer Part #832-3DSQ

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™ 832 Series

Drain Base Height: 4-1/2 in

Drain Base Material: Ductile Iron

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304

Fits Pipe Size: 3 in

Grate Shape: Square

IAPMO Listed: Yes

Outlet Type: No Hub

Product Type: Assembly

Trap Primer Connection: Yes

UL Listed: No

Width: 7 in