3 x 4 in. Hub ABS Floor Drain Assembly with 7 in. Square 304 Stainless Steel Grate and Ring and Strainer
FinishLine™ 832 Series 3 x 4 in. Hub ABS Floor Drain Assembly with 7 in. Square 304 Stainless Steel Grate and Ring and Strainer
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 80-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Application:
- Foot Traffic
- Collection:
- FinishLine™ 832 Series
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 3 in x 4 in
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Outlet Type:
- Hub
- Product Type:
- Assembly
- Schedule Class:
- 40
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- Width:
- 7 in