3 x 4 in. Hub PVC Floor Drain Assembly with 7 in. Square Nickel Bronze Grate and Ring and Strainer

You last purchased this on
 
Sioux Chief

FinishLine™ 832 Series 3 x 4 in. Hub PVC Floor Drain Assembly with 7 in. Square Nickel Bronze Grate and Ring and Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

FinishLine™ 832 Series 3 x 4 in. Hub PVC Floor Drain Assembly with 7 in. Square Nickel Bronze Grate and Ring and Strainer

  • Fast #
  • Part #S83236PNQH
  • Item #4826271
  • Manufacturer Part #832-36PNQH
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.3 2001
Adjustable:
Yes
Application:
Foot Traffic
Collection:
FinishLine™ 832 Series
Drain Base Height:
4-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
3 in x 4 in
Grate Shape:
Square
IAPMO Listed -:
No
Outlet Type:
Hub
Product Type:
Assembly
Schedule Class:
40
Trap Primer Connection:
Yes
UL Listed:
No
Width:
7 in