3 x 4 in. Hub PVC Floor Drain Assembly with 7 in. Square Nickel Bronze Grate and Ring and Strainer
FinishLine™ 832 Series 3 x 4 in. Hub PVC Floor Drain Assembly with 7 in. Square Nickel Bronze Grate and Ring and Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Application:
- Foot Traffic
- Collection:
- FinishLine™ 832 Series
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in x 4 in
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Outlet Type:
- Hub
- Product Type:
- Assembly
- Schedule Class:
- 40
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- Width:
- 7 in