Sioux Chief

FinishLine™ 832 Series 4 in. Hub PVC Floor Drain Fixture with 7 in. Square Nickel Bronze Grate

Part #S8324HNQV  |  Manufacturer Part #832-4HNQV

Fits Pipe Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Head adapter for PVC/ABS Finish Line

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™ 832 Series

Drain Base Height: 4-1/2 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 4 in

Grate Shape: Square

IAPMO Listed: No

Outlet Type: Hub

Product Type: Fixture

Schedule Class: 40

Trap Primer Connection: Yes

UL Listed: No

Width: 7 in