Sioux Chief

FinishLine™ 832 Series 4 in. No Hub ABS Floor Drain Assembly with 7 in. Square 304 Stainless Steel Grate and Ring and Strainer

Part #S8324ASQ  |  Manufacturer Part #832-4ASQ

Fits Pipe Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™ 832 Series

Drain Base Height: 4-1/2 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304

Fits Pipe Size: 4 in

Grate Shape: Square

IAPMO Listed: No

Outlet Type: No Hub

Product Type: Assembly

Schedule Class: 40

Trap Primer Connection: Yes

UL Listed: No

Width: 7 in