4 in. No Hub Floor Drain Fixture with 6-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer

You last purchased this on
 
Sioux Chief

FinishLine™ 832 Series 4 in. No Hub Floor Drain Fixture with 6-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

FinishLine™ 832 Series 4 in. No Hub Floor Drain Fixture with 6-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer

  • Fast #
  • Part #S8324SHSR
  • Item #4112147
  • Manufacturer Part #832-4SHSR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.6.3 2001
Adjustable:
Yes
Application:
Foot Traffic
Collection:
FinishLine™ 832 Series
Drain Base Height:
4-1/2 in
Drain Base Material:
Stainless Steel
Drain Base Material Type:
304
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
4 in
Grate Diameter:
6-1/2 in
Grate Shape:
Round
IAPMO Listed -:
No
Outlet Type:
No Hub
Product Type:
Fixture
Trap Primer Connection:
Yes
UL Listed:
No