Sioux Chief FinishLine™ 832 Series Push Joint Ductile Iron Floor Drain Assembly with 7 in. Square Nickel Bronze Grate and Ring and Strainer

S8326DNQ

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A112.6.3 2001
Adjustable
Yes
Application
Foot Traffic
Collection
FinishLine™ 832 Series
Drain Base Height
4-1/2 in
Drain Base Material
Ductile Iron
Drain Grate Material
Bronze/Brass
Fits Pipe Size
3 in
Grate Shape
Square
IAPMO Listed
No
Outlet Type
Push On
Product Type
Assembly
Trap Primer Connection
Yes
UL Listed
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday