FinishLine™ 833 Series 2 in. Push Joint Cast Iron Floor Drain Assembly with 6-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer

Part #S83362DSR  |  Item #4112207  |  Manufacturer Part #833-62DSR

$ 135.54 EACH

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™ 833 Series

Drain Base Height: 4 in

Drain Base Material: Cast Iron

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304

Fits Pipe Size: 2 in

Grate Diameter: 6-1/2 in

Grate Shape: Round

IAPMO Listed: No

Outlet Type: Push On

Product Type: Assembly

Trap Primer Connection: Yes

UL Listed: No